This product requires certification to purchase.

You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDWHTMR77C
  • Item #7312759
  • Manufacturer Part #DWHTMR77C
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDWHTMR77C
  • Item #7312759
  • Manufacturer Part #DWHTMR77C
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 288
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 360° swivel head allows use of tool in any direction including overhead
  • Cast aluminum housing for durability and light weight
  • Soft rubber grips for comfort and to help prevent slipping during use
  • Manufactured by DEWALT
  • Requires Certification

Documents


Specifications

Diameter:
1/4 in
Handle Length (in):
13 in
Handle Material:
Plastic
Length:
13-1/5 in
Material:
Cast Aluminum
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov