This product requires certification to purchase.

You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDWMT73810
  • Item #5123082
  • Manufacturer Part #DWMT73810
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDWMT73810
  • Item #5123082
  • Manufacturer Part #DWMT73810
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 140
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lockable stacking cases
  • Durable transparent lid
  • Exceeds ANSI specifications
  • 8 pc. long panel combination wrenches for long reach and leverage.
  • Removable internal tray
  • Sizes stamped twice on both sides of wrench handle for easier size identification
  • 15 degree offset open end allows an increased range of arc swing in tight spaces
  • DirectTorque™ Technology helps prevent rounding of fasteners
  • Full Lifetime Warranty
  • Requires Certification

Specifications

Capacity:
2/5 in
Color Finish Name:
Chrome
Height:
3-1/5 in
Length:
15-3/10 in
Material:
Chrome
Maximum Capacity:
7/10 in
Number of Pieces:
8 Piece
Number of Tools Included:
8
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Weight:
4.55 lb
WrenchType:
Combination