Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- One-Touch Latch for quick and easy opening
- Large, 7 in Wheels for easy steering on jobsite
- 3-Position Tray for organization of small parts inside or outside the extended handle
- Telescopic, Metal Pull Handle for easy maneuvering
- IPX3 Water Resistance to help protect tools from water damage
Documents
Specifications
- Capacity:
- 88 lb
- Color Finish Name:
- Black
- Height:
- 16-3/8 in
- Length:
- 15-5/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Weight:
- 12.4 lb
- Width:
- 24-5/8 in