Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Telescopic, Metal Pull Handle for easy maneuvering
- Heavy Duty Wheels for easy steering on job-site
- Built-in Support on Lid for additional top loading
Documents
Specifications
- Capacity:
- 154 lb
- Color Finish Name:
- Black
- Height:
- 24-5/16 in
- Length:
- 38-7/8 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Weight:
- 34.4 lb
- Width:
- 23-1/8 in