Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 250 Pallet: 8000-
Pick Up: 30 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for standard ANSI tolerance drill bits
- Patented thread design offers toughened threads for tapping high strength concrete
- Low installation torque in concrete and masonry
- Universal product for concrete and grouted/solid masonry
- Ratchet teeth on underside of hex washer head lock against the fixture
- Can be installed closer to a free edge than traditional expansion anchors
- Fully removable and reinstallable in same hole (see www.DEWALT.com)
- Fast installation with powered impact wrench, but can also be installed manually
- Diameter, length and identifying marking stamped on head of each anchor
- One-piece, finished head design
Documents
Specifications
- ASTM:
- ASTM B-633, ASTM E-488
- Application:
- Barriers, Concrete, Fence, Glazing, Guards, Maintenance, Material Handling, Rack, Railings, Repair, Retrofit, Seismic Loading, Shelving, Support Ledger, Wind Loading
- Coating:
- Zinc Plated
- Diameter:
- 3/8 in
- FM Approved:
- No
- Length:
- 3 in
- Material:
- Carbon Steel
- Product Type:
- Mechanical Anchor
- Thread Length:
- 2
- Work Load Limit:
- 4735 lb