This product requires certification to purchase.

You last purchased this on
 
DEWALT

  • Fast #
  • Part #DPFM2521250
  • Item #7210179
  • Manufacturer Part #PFM2521250
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

  • Fast #
  • Part #DPFM2521250
  • Item #7210179
  • Manufacturer Part #PFM2521250
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 1200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fast and simple to install, low installed cost
  • Sturdy base design resists inserts from being kicked over after placement
  • Color coded by size for simple identification, can be further marked by trade and/or utility
  • Inserts can be installed in form pours only 3.5" thick; low profile (LP) inserts can be installed in form pours only 2.5" thick (see installation details)
  • Suitable for seismic and wind loading (see design information)
  • Multi thread inserts allow for multiple diameters using the same part
  • All sizes of multi thread inserts have performance data for tension and shear loading
  • Push-In thread version does not require turning threaded rod elements during installation
  • Requires Certification

Specifications

Application:
Concrete
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
5/8 in
Product Type:
Mechanical Anchor
Thread Size:
11 mm