This product requires certification to purchase.

Dust Extractor for DCH273B SDS Plus Rotary Hammer

You last purchased this on
 
DEWALT

Dust Extractor for DCH273B SDS Plus Rotary Hammer

  • Fast #
  • Part #DDWH303DH
  • Item #7386831
  • Manufacturer Part #DWH303DH
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Dust Extractor for DCH273B SDS Plus Rotary Hammer

  • Fast #
  • Part #DDWH303DH
  • Item #7386831
  • Manufacturer Part #DWH303DH
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Table 1-compliant dust management solution for 1 in. SDS plus rotary hammers
  • Clear, durable dust box ensures users can see when dust box needs to be emptied
  • Replaceable dust nozzle to quickly change to new nozzle
  • Fits into tight spaces on scissor lifts and between overhead pipes and duct work
  • 2-Second power off delay ensures dust extraction to continue after drill is switched off
  • Built-in motor increases suction and high tool performance
  • Drill up to 5/8 in. Diameter, 4 in. Useable length, 6 in. Overall length bits
  • Easily adjustable depth gauge for accurate anchor drilling
  • Requires Certification

Specifications

Application:
Drilling
Brand Model Compatibility:
DCH273P2, DCH273B
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
Height:
10-1/5 in
Length:
13-3/5 in
Number of Tools Included:
1
Power Source:
Battery
Product Type:
Dust Extractor
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Volts:
20V
Weight:
3.08 lb
Width:
5 in