DW SAWS CD DOUBLE EDGE PULL
DW SAWS CD DOUBLE EDGE PULL
Product Details
Product Details
- Flexible blade for easy flush cuts
- Fine finish teeth on one side for precise cuts
- Course teeth on one side for cutting rough materials
- Ergonomic, bi-material handle for comfort
- Ideal for cutting dowels, drywall, shims, trim, framing, folding and cross cutting
Specifications
- Height:
- 1-3/5 in
- Length:
- 14-3/5 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Weight:
- 0.84 lb