This product requires certification to purchase.

DW065 DEWALT LASER DISTANCE MEASURE

You last purchased this on
 
DEWALT

DW065 DEWALT LASER DISTANCE MEASURE

  • Fast #
  • Part #DDW065E
  • Item #7312463
  • Manufacturer Part #DW065E
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

DW065 DEWALT LASER DISTANCE MEASURE

  • Fast #
  • Part #DDW065E
  • Item #7312463
  • Manufacturer Part #DW065E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 6 Pallet: 576
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Overmolded housing
  • Black back lit LCD screen
  • Hanger cord loop
  • 65 ft range
  • 3 Lines of historical measurement
  • Continuous measuring option
  • Area calculation
  • Volume calculation
  • 1/8 In. accuracy
  • Requires Certification

Specifications

Battery Size:
AAA
Height:
1-1/2 in
Length:
7-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Weight:
0.44 lb