Electric Dry Cutting Metal Chop Saw
Electric Dry Cutting Metal Chop Saw
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Multi-cutter saw offers versatility by cutting a wide variety of materials including ferrous and non-ferrous metals
- Utilizing a carbide-tipped blade allows the depth-of-cut to remain constant throughout blade life
- Cuts 4-times faster than chop saws and 8-times faster than portable band saws in 2 In. x 2 In. x 1/4 In. angle iron
- 14 In., 66-tooth, carbide-tipped blade delivers a lower cost-per-cut compared to cutting with abrasive wheels
- Specially designed carbide teeth deliver fast, precise, and virtually burr-free cuts reducing the need for preparation grinding and finished cuts that are cool to the touch
- Largest capacity in its class with even more capacity than a deep-cut portable band saw (5-3/16 In. round & 4-1/2 In. x 6-1/2 In. rectangular) allowing user to cut a wider variety of different size materials for more applications
- Ergonomically designed horizontal handle puts user's wrist in a more comfortable position to help reduce user fatigue and increase productivity
- 15 amp / 4 HP motor provides more overload capacity to increase performance and durability
- Patented, 45-degree, adjustable quick-fence allows for fast and accurate angle cuts without using a wrench
- Quick-lock vise allows for fast clamping on different size materials to increase productivity
Specifications
- AMP:
- 15
- Bare Tool or Kit:
- Bare Tool
- CSA Certified:
- Yes
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Corded
- Diameter:
- 14 in
- Height:
- 18-1/2 in
- Horsepower:
- 4 hp
- Length:
- 24 in
- Material:
- Aluminum, Plastic, Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Saw Type:
- Chop
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 57.65 lb