Ferrous Metal 14 in. Cutting Wheel
Ferrous Metal 14 in. Cutting Wheel
Frequently Purchased Together
Product Details
Product Details
Specifications
- Adjustable:
- No
- Application:
- Ferrous Metal
- Arbor Hole Size:
- 1 in
- Diameter:
- 14 in
- Material:
- Aluminum Oxide, Fiberglass
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 5500
- Tool Type:
- Cutting Wheel
- UL Listed:
- No