This product requires certification to purchase.

Flap Disc

You last purchased this on
 
DEWALT

Flap Disc

  • Fast #
  • Part #DDW8311
  • Item #1925101
  • Manufacturer Part #DW8311
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Flap Disc

  • Fast #
  • Part #DDW8311
  • Item #1925101
  • Manufacturer Part #DW8311
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20-25 degrees
  • 30 day money back guarantee
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Application:
Ferrous Metal
Arbor Hole Size:
5/8 in
Color Finish Name:
Yellow/Black
Diameter:
4-1/2 in
Grit Size:
40 µm
Height:
1-187/1000 in
Length:
4-1/2 in
Material:
Zirconia
Product Type:
Flap Disc
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Weight:
0.339 lb