This product requires certification to purchase.

Flap Disc

You last purchased this on
 
DEWALT

Flap Disc

  • Fast #
  • Part #DDW8312
  • Item #1925106
  • Manufacturer Part #DW8312
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Flap Disc

  • Fast #
  • Part #DDW8312
  • Item #1925106
  • Manufacturer Part #DW8312
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Versatile grinding and finishing tools, consisting of three main components: a backing plate, adhesive, and abrasive cloth flaps
  • Rectangular flaps are overlapped and glued to the backing plate
  • Designed for grinder applications ranging from heavy stock removal to surface blending
  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • HP Flap Disc Type 29
  • Requires Certification

Specifications

Application:
Grinding
Arbor Hole Size:
5/8 in - 11 in
Blade Material:
Zirconia
Color Finish Name:
Black, Yellow
Diameter:
4-1/2 in
Grit Size:
60 µm
Height:
1-187/1000 in
Length:
4-1/2 in
Material:
Fiberglass, Zirconia Alumina
Product Type:
Flap Disc
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
13300
Weight:
0.3 lb