This product requires certification to purchase.

1/2 in. Stud and Joist Drill Kit with 2 Batteries

You last purchased this on
 
DEWALT

Flexvolt™ 1/2 in. Stud and Joist Drill Kit with 2 Batteries

Brand image
You last purchased this on
 
DEWALT

Flexvolt™ 1/2 in. Stud and Joist Drill Kit with 2 Batteries

  • Fast #
  • Part #DDCD460T2
  • Item #7170279
  • Manufacturer Part #DCD460T2
4 out of 5 Customer Rating
Stud and Joist Drill Kit with 2 Batteries

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 60V Brushless Motor for increase power and runtime
  • Adjustable bail handle and 2-position side handle for leverage and control
  • E-Clutch is a Perform and Protect™, feature that detects reactionary torque caused by a bind-up or stall and reduces speed to a manageable level until control is regained
  • The DEWALT®, Perform and Protect™, line of power tools is designed to provide a high level of one or more of the following: control, dust containment, or low vibration, without sacrificing performance
  • Power of a cord with cordless freedom
  • 2 Variable speed ranges (0-300 / 0-1250 rpm) to match appropriate speed to the application
  • Metal-gear housing for jobsite durability and increased reliability
  • Requires Certification

Specifications

Battery Type:
Lithium
Chuck Size:
1/2 in
Chuck Type:
Keyed
Collection:
Flexvolt™
Color Finish Name:
Yellow/Black
Corded Cordless:
Cordless
Handle Type:
2 Position Side
Height:
6-9/53 in
Length:
16 in
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
1250
Tool Type:
Drill Kit
UL Listed:
No
Volts:
60V
Weight:
10.6 lb



Customers Also Bought
1–6 of 18 items
Part #DDCS389X2
Item #8806533
4 out of 5 Customer Rating
Requires Certification
Part #DDCH273P2
Item #5148452
5 out of 5 Customer Rating
Requires Certification
Part #DDCD471X1
Item #8130719
5 out of 5 Customer Rating
Requires Certification
Part #M269524
Item #4159031
5 out of 5 Customer Rating
Requires Certification
Part #M369722
Item #9897741
3.2 out of 5 Customer Rating
Requires Certification
Part #DDCD710S2
Item #4085090
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDCD471X1
Item #8130719
5 out of 5 Customer Rating
Requires Certification
Part #DDCD710S2
Item #4085090
5 out of 5 Customer Rating
Requires Certification
Part #DDCG416B
Item #9313613
5 out of 5 Customer Rating
Requires Certification
Part #DDWA8951F
Item #7212312
3.5 out of 5 Customer Rating
Requires Certification
Part #DDCS377Q1
Item #9401728
4.8 out of 5 Customer Rating
Requires Certification
Part #DDW8312
Item #1925106
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing