This product requires certification to purchase.

16 in. Lithium-Ion Brushless Chainsaw

You last purchased this on
 
DEWALT

Flexvolt™ 16 in. Lithium-Ion Brushless Chainsaw

  • Fast #
  • Part #DDCCS670X1
  • Item #7297439
  • Manufacturer Part #DCCS670X1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Flexvolt™ 16 in. Lithium-Ion Brushless Chainsaw

  • Fast #
  • Part #DDCCS670X1
  • Item #7297439
  • Manufacturer Part #DCCS670X1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tool-free chain tensioning for quick and easy chain adjustments
  • Chain brake for kick back protection
  • Combination tooled/toolless bar retention knob for proper bar clamping force
  • Auto-oiling for continuous lubrication, quarter-turn oil cap for quick oil re-fills
  • Up to 70 cuts per charge on a 6 in x 6 in pressure treated pine wood
  • Requires Certification

Specifications

AMP:
3
Battery Type:
Lithium
Collection:
Flexvolt™
Color Finish Name:
Yellow/Black
Handle Length (in):
12 in
Height:
36 in
Length:
16 in
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
7500
UL Listed:
Yes
Weight:
12.2 lb