20/60/120V Battery
Flexvolt™ 20/60/120V Battery
Package Quantity Info:
Each: 1 Case: 5 Pallet: 450-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 6 Ah
- The power of corded, the freedom of cordless
- 3X power compared to dc9096 18v battery
- LED state of charge display
- 4X runtime compared to dcb201 1.5Ah battery pack
- Tri-platform compatibility 20V, 60V and 120 V
- Durable construction with a single piece cell holder
Documents
Specifications
- AMP:
- 6
- Battery Size:
- 60V
- Battery Type:
- Lithium
- Collection:
- Flexvolt™
- Color Finish Name:
- Yellow/Black
- GSA Approved:
- No
- Height:
- 7 in
- Length:
- 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Volts:
- 20/60/120V
- Weight:
- 2.25 lb