20V and 60V Lithium-ion Battery
Flexvolt® 20V and 60V Lithium-ion Battery
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 12.0 Ah capacity for maximum runtime
- Compatible with 20V max, 60V max, and 120V max tools
- Compatible with all 20V max chargers
- 3-LED fuel gauge charge indicator
- Operates in outside temperatures down to 0°F
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- No
- Battery Size:
- 20V, 60V
- Battery Type:
- Lithium-ion
- Collection:
- Flexvolt®
- Color Finish Name:
- Black
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 3-4/5 in
- Length:
- 5-2/5 in
- Number of Batteries Charged at Once:
- 1
- Portable:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Battery
- UL Listed:
- No
- Watts:
- 240 W
- Weight:
- 3.2 lb