This product requires certification to purchase.

20V Lithium-ion Battery Charger

You last purchased this on
 
DEWALT

Flexvolt® 20V Lithium-ion Battery Charger

  • Fast #
  • Part #DDCB1112
  • Item #8536349
  • Manufacturer Part #DCB1112
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Flexvolt® 20V Lithium-ion Battery Charger

  • Fast #
  • Part #DDCB1112
  • Item #8536349
  • Manufacturer Part #DCB1112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible with all 20V MAX* and FLEXVOLT batteries
  • Stage 1 and 2 LED format communicates more to the user about the batteries state of charge
  • Internal fan pulls air across batteries to cool and reduce hot/cold pack delays
  • Fan-assisted cooling results in faster charge times and reduced downtime in the field
  • Through-hole wall mounts
  • Double insulated design
  • Requires Certification

Specifications

AMP:
12
Automatic Shut-Off:
No
Battery Type:
Lithium-ion
Brand Model Compatibility:
FLEXVOLT
Collection:
Flexvolt®
Color Finish Name:
Yellow, Black
Cord Length:
6 ft
ETL Listed:
No
GSA Approved:
No
Material:
Plastic
Number of Batteries Charged at Once:
1
Number of Tools Included:
1
Portable:
Yes
Tool Type:
Battery Charger
UL Listed:
No
Volts:
20V
Weight:
2.2 lb