This product requires certification to purchase.

60V Dust Extractor Kit

You last purchased this on
 
DEWALT

Flexvolt® 60V Dust Extractor Kit

  • Fast #
  • Part #DDCV585T2
  • Item #8192745
  • Manufacturer Part #DCV585T2
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Flexvolt® 60V Dust Extractor Kit

  • Fast #
  • Part #DDCV585T2
  • Item #8192745
  • Manufacturer Part #DCV585T2
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 125 CFM provides OSHA Table 1 compliant solutions for up to 5 in. tuckpointing and surfacing applications when paired with an appropriate dust shroud
  • Automatic filter cleaning with dual filters
  • HEPA Filter Included with Unit
  • Wireless Tool Control allows for wireless ON/OFF capability when paired with the included Remote or a Wireless Tool Control™ enabled tool
  • T-Stak compatibility allows unit to be stacked and combined with other DEWALT® T-Stak Storage Systems
  • 8-ft. Long Anti-Static Hose with the AIRLOCK™ system.
  • Built-in hose wrap offers convenient hose storage when not in use
  • Meets the EPA Lead Related Renovations, Repair, and Painting (RRP) rule for HEPA vacuums when used with the included HEPA filter.
  • Can be used for wet and dry applications
  • Requires Certification

Specifications

Application:
Dust Extraction
Collection:
Flexvolt®
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
Height:
13 in
Length:
21-1/2 in
Material:
Plastic
Power Source:
Battery
Product Type:
Dust Extractor
Tool Type:
Dust Extractor
Volts:
60V
Weight:
17.6 lb