7-1/4 in. Circular Saw with Battery Kit
Flexvolt™ 7-1/4 in. Circular Saw with Battery Kit
Product Details
Product Details
- Electric brake, top handle
- Up to 339 cuts per charge in 2 in. X 4 in. Pine
- 60V MAX
- Electronic brake stop the blade after the trigger is released
Documents
Specifications
- AMP:
- 15
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium
- CSA Certified:
- No
- Collection:
- Flexvolt™
- Color Finish Name:
- Black/Yellow
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 2-9/16 in
- Depth:
- 2-9/16 in
- Diameter:
- 7-1/4 in
- Height:
- 11-1/2 in
- Length:
- 15-43/100 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 5800
- Saw Type:
- Circular
- UL Listed:
- No
- Volts:
- 60V
- Watts:
- 1600 W
- Weight:
- 7.6 lb