9AH 20/60V Lithium-ion Battery
Flexvolt® 9AH 20/60V Lithium-ion Battery
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 160-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 9 Ah
- Dual-voltage for ultimate flexibility
- 6X runtime when used in a 20V maximum
- Compatible with all 20V maximum
- Silicone encapsulated module helps keep dust and debris out
- LED charge status display on battery
- 180 Watt hours of energy in each battery pack. Get 360 watt hours when using (2) FLEXVOLT® 9.0 Ah batteries in 120V maximum
- Runs cooler than leading competitor 9.0 Ah battery for better efficiency
- Compatible with all 20V, 60V and 120V tools and products
- Operates in outside temperatures down to 0 Deg F
Documents
Specifications
- Battery Size:
- 60V
- Battery Type:
- Lithium
- Brand Model Compatibility:
- FLEXVOLT®
- Collection:
- Flexvolt®
- Color Finish Name:
- Yellow, Black
- ETL Listed:
- No
- Height:
- 7-3/4 in
- Length:
- 7-7/8 in
- Material:
- Silicone
- Portable:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Volts:
- 20/60V
- Weight:
- 3.2 lb