This product requires certification to purchase.

Cordless 20V 1/2 in. Hammer Drill

You last purchased this on
 
DEWALT

Flexvolt® Cordless 20V 1/2 in. Hammer Drill

  • Fast #
  • Part #DDCD999T1
  • Item #9340248
  • Manufacturer Part #DCD999T1
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Flexvolt® Cordless 20V 1/2 in. Hammer Drill

  • Fast #
  • Part #DDCD999T1
  • Item #9340248
  • Manufacturer Part #DCD999T1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Pallet: 54
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Up to 42% more power when paired with FLEXVOLT batteries
  • Compatible with all DEWALT 20V max and FLEXVOLT batteries
  • Great bit grip: Heavy-duty 1/2 in. ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
  • 20X brighter LED: 3-mode LED provides lighting in dark or confined spaces up to 20x brighter than the DEWALT® DCD985
  • Extended work time with LED: Spotlight mode features 20-minute shutoff function, allowing for extended work time in dark or confined spaces
  • Tool Connect™ chip ready: Chip pocket accepts Tool Connect™ chip DCE042 and connects with Tool Connect™ site manager app for easy asset management on the jobsite. (DCE042 sold separately)
  • Optimize tool to task with 3-speed transmission
  • Requires Certification

Specifications

AMP:
6
Battery Type:
Lithium-ion
Chuck Size:
1/2 in
Chuck Type:
Ratcheting
Collection:
Flexvolt®
Corded Cordless:
Cordless
ETL Listed:
No
Height:
8-3/10 in
Length:
8-2/5 in
Material:
Carbide, Metal
Number of Pieces:
3 Piece
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Hammer Drill
UL Listed:
No
Volts:
20V
Watts:
1219 W
Weight:
3.54 lb
Width:
2-7/10 in