This product requires certification to purchase.

Cordless 6 in. 13A Grinder

You last purchased this on
 
DEWALT

Flexvolt® Cordless 6 in. 13A Grinder

  • Fast #
  • Part #DDCG418X2
  • Item #8529045
  • Manufacturer Part #DCG418X2
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Flexvolt® Cordless 6 in. 13A Grinder

  • Fast #
  • Part #DDCG418X2
  • Item #8529045
  • Manufacturer Part #DCG418X2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 13 Amp motor equivalent power
  • 9000 rpm no-load speed for applications with 6 in. grinder wheels
  • Brake engages when trigger is released with a stopping speed of 1.5 seconds when using a standard grinding wheel (4-1/2 in. x 1/4 in. bonded abrasive wheel, non-hubbed)
  • Kickback Brake engages when a pinch, stall, or bind-up event is sensed. The electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the grinder off
  • E-CLUTCH® activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor
  • Up to 30% more power vs the DCG414 Grinder**
  • Requires Certification

Specifications

AMP:
13
Battery Size:
60V
Battery Type:
Lithium-ion
Collection:
Flexvolt®
Color Finish Name:
Black, Yellow
Corded Cordless:
Cordless
Diameter:
6 in
ETL Listed:
No
Handle Type:
Side Handle
Horsepower:
3 hp
Number of Tools Included:
9
Power Source:
Battery
RPM:
9000
Tool Type:
Grinder
UL Listed:
No
Volts:
60V
Watts:
2300 W
Weight:
4.66 lb