Cordless 60V FLEXVOLT® In-Line Stud and Joist Drill Kit
Flexvolt® Cordless 60V FLEXVOLT® In-Line Stud and Joist Drill Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The DEWALT anti-rotation E-Clutch®; System, offers technology capable of detecting the motion of the tool. This feature senses the motion of the tool and shuts it down if necessary. The red indicator LED; illuminates when the E-Clutch®; System is engaged.
- 2 variable speed ranges (0-400/ 0-1320 rpm) to match appropriate speed to the application
- Magnesium gear case to reduce weight while maintaining jobsite durability.
- Power of the cord with cordless freedom
- 60V MAX* Brushless Motor for increase power and runtime
- Tool Connect™; Tag Ready. Installing a DEWALT Tool Tag allows for tracking and locating of the drill using the DEWALT Tool Connect™; app.
- Easily shift between 1st and 2nd speed without having to feather the trigger
Specifications
- AMP:
- 9
- Battery Type:
- Lithium-ion
- Chuck Type:
- Keyless
- Collection:
- Flexvolt®
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 6-19/20 in
- Length:
- 21-3/10 in
- Magnetic:
- No
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 1320
- Tool Type:
- Stud and Joist Drill
- UL Listed:
- No
- Volts:
- 60V
- Weight:
- 15.32 lb