This product requires certification to purchase.

Metal 9 in. Cut Off Wheel

You last purchased this on
 
DEWALT

Flexvolt® Metal 9 in. Cut Off Wheel

  • Fast #
  • Part #DDWAFV8918
  • Item #7786417
  • Manufacturer Part #DWAFV8918
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Flexvolt® Metal 9 in. Cut Off Wheel

  • Fast #
  • Part #DDWAFV8918
  • Item #7786417
  • Manufacturer Part #DWAFV8918
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diameter: 9"
  • Arbor size: 7/8"
  • MAX RPM 6,600
  • Metal cutting
  • Requires Certification

Specifications

Adjustable:
No
Application:
Metal
Arbor Hole Size:
7/8 in
Blade Material:
Ceramic
Collection:
Flexvolt®
Diameter:
9 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
RPM:
6500
Tool Type:
Cutting Wheel
UL Listed:
No
Weight:
0.4 lb