Fold Lock Hex Key Set in Black and Yellow
Fold Lock Hex Key Set in Black and Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Set includes 8 SAE hex keys in sizes 3/32 In., 7/64 In., 1/8 In., 9/64 In., 5/32 In., 3/16 In., 7/32 In. and 1/4 In.
- Push the silver release button to adjust keys or fold the tool closed
- Locking mechanism fixes hex keys in place to help deliver maximum torque
- Hex keys lock at 90, 135 and 180 degrees
Documents
Specifications
- Color Finish Name:
- Black, Yellow
- GSA Approved:
- No
- Handle Type:
- Ergonomic
- Height:
- 1-17/20 in
- Length:
- 8-4/5 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 3/32 in, 7/64 in, 1/8 in, 9/64 in, 4/32 in, 3/16 in, 7/32 in, 1/4 in
- Tool Type:
- Folding Hex Key Set
- Weight:
- 0.68 lb