This product requires certification to purchase.

1/4 x 1/4 x 1/2 in. SDS-Plus Masonry 10 Piece

You last purchased this on
 
DEWALT

Guaranteed Tough® 1/4 x 1/4 x 1/2 in. SDS-Plus Masonry 10 Piece

  • Fast #
  • Part #DDW5366
  • Item #3080389
  • Manufacturer Part #DW5366
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Guaranteed Tough® 1/4 x 1/4 x 1/2 in. SDS-Plus Masonry 10 Piece

  • Fast #
  • Part #DDW5366
  • Item #3080389
  • Manufacturer Part #DW5366
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • Four flute design cleans debris out for fast, efficient drilling
  • Three flats on shank eliminate bit slipping in chuck
  • For use with electric or cordless hammerdrills
  • Three flats on shank eliminate bit slipping in standard chuck
  • 7" long four flute design for fast debris cleanout
  • Rock carbide tip maximizes carbide surface
  • Bit diameter: 0.1563"
  • Requires Certification

Documents


Specifications

Application:
Rotary Hammers
Bit Diameter(s) (In):
1/4 in, 5/16 in, 3/16 in, 5/32 in
Bit Sizes:
1/4 in, 5/16 in, 3/16 in, 5/32 in
Collection:
Guaranteed Tough®
Drill Bit Type:
Masonry
Drilling Depth (in):
4 in
Height:
10-3/8 in
Length:
7 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
10 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
1/2 in
Shank Style:
SDS-Plus
Tool Type:
Bit, Bit Adapter, Bit Holder, Hex Key, Nut Setter, Sleeve
UL Listed:
No
Weight:
1.6 lb