3/16 in. X 3 in. Mason Drill Bit
Guaranteed Tough® 3/16 in. X 3 in. Mason Drill Bit
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 5750-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with electric or cordless hammerdrills
- Three flats on shank eliminate bit slipping in chuck
- Four flute design cleans debris out for fast, efficient drilling
Documents
Specifications
- Application:
- Hammer Drills
- Bit Diameter(s) (In):
- 3/16 in
- Bit Sizes:
- 3/16 in
- Collection:
- Guaranteed Tough®
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 2 in
- Height:
- 19/100 in
- Length:
- 3 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shank Size:
- 3/16 in
- Shank Style:
- 3-Flat
- Tool Type:
- Drill Bit
- UL Listed:
- No
- Weight:
- 0.05 lb