Hammer-Screw®
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 500 Pallet: 36000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- General purpose anchoring
- Removable anchor - screw can be backed out with a Phillips head driver
- Installs in a variety of base materials
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III, ASTM C-62, ASTM C-90
- Collection:
- Hammer-Screw®
- Diameter:
- 1/4 in
- Drive Type:
- Phillips
- Length:
- 2 in
- Material:
- Alloy, Carbon Steel
- Material Type:
- Zamac
- Product Type:
- Nail Anchor
- Size:
- 1/4 in x 2 in