This product requires certification to purchase.

1-1/2 in. Carbon Steel Rod Hanging Anchor

You last purchased this on
 
DEWALT

Hangermate® 1-1/2 in. Carbon Steel Rod Hanging Anchor

Brand image
You last purchased this on
 
DEWALT

Hangermate® 1-1/2 in. Carbon Steel Rod Hanging Anchor

  • Fast #
  • Part #DPFM2217173
  • Item #7776865
  • Manufacturer Part #PFM2217173
4.3 out of 5 Customer Rating

X Points
$80.00
per HUNDRED
Looking for compatible parts?
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ease and speed of overhead installation
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
  • Steel and wood Hanger mate can be installed with a drill screw gun
  • Side mount versions available for steel and wood Hanger mate
  • Hanger mate socket drivers used for the steel and wood hangers
  • Installs with standard 1/4-inch ANSI drill bit
  • Faster installation resulting in labor savings
  • Patented thread design offers low installation torque
  • Tough threads for tapping high strength concrete
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653, ASTM B-633
Application:
Hanging Pipe, Fire Protection, Suspending Conduit, Cable Trays, Lighting, Overhead Anchoring, HVAC, Strut Channels, Suspended Ceilings, Equipment Bracing, Concrete
Coating:
Zinc Plated
Collection:
Hangermate®
Diameter:
1/4 in
FM Approved:
No
Installation Type:
Vertical Mount
Length:
1-1/2 in
Material:
Carbon Steel
Package Quantity:
Count of 100
Product Type:
Rod Anchor
Rod Size (in):
3/8 in
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #FNWFLWZ38
Item #7485817
4.7 out of 5 Customer Rating
Requires Certification
Part #FNWHNG2Z38
Item #7485807
3.6 out of 5 Customer Rating
Requires Certification
Part #DPFM2211200
Item #7264630
4.5 out of 5 Customer Rating
Requires Certification
Part #DPFM223110N
Item #7491246
4 out of 5 Customer Rating
Requires Certification
Part #D02804PWR
Item #5067916
4.1 out of 5 Customer Rating
Requires Certification
Part #DPFM224115N
Item #7491267
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DPFM2231500
Item #7491346
4.1 out of 5 Customer Rating
Requires Certification
Part #DPFM2231150
Item #7491305
5 out of 5 Customer Rating
Requires Certification
Part #DPFM2211200
Item #7264630
4.5 out of 5 Customer Rating
Requires Certification
Part #DPFM2251100
Item #7264631
5 out of 5 Customer Rating
Requires Certification
Part #DPFM224120N
Item #7491175
4.1 out of 5 Customer Rating
Requires Certification
Part #DPFM223115N
Item #7491316
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing