This product requires certification to purchase.

1-1/2 in. Carbon Steel Rod Hanging Anchor

You last purchased this on
 
DEWALT

Hangermate® 1-1/2 in. Carbon Steel Rod Hanging Anchor

  • Fast #
  • Part #DPFM224115N
  • Item #7491267
  • Manufacturer Part #PFM224115N
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Hangermate® 1-1/2 in. Carbon Steel Rod Hanging Anchor

  • Fast #
  • Part #DPFM224115N
  • Item #7491267
  • Manufacturer Part #PFM224115N
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125 Pallet: 7500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ease and speed of overhead installation
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
  • Steel and wood Hanger mate can be installed with a drill screw gun
  • Side mount versions available for steel and wood Hanger mate
  • Hanger mate socket drivers used for the steel and wood hangers
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633, ASTM A-653
Application:
Cable Trays, Fire Protection, Lighting, Overhead Anchoring, Suspended Ceilings, Ventilation Systems, Structural Steel
Coating:
Zinc Plated
Collection:
Hangermate®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
1/4 in
FM Approved:
Yes
Installation Type:
Horizontal Mount
Length:
1-1/2 in
Material:
Carbon Steel
Product Type:
Rod Anchor
Rod Size (in):
3/8 in
Thread Size:
39/50 in
UL Listed:
Yes