1-5/8 in. Carbon Steel Rod Hanging Anchor
Hangermate® 1-5/8 in. Carbon Steel Rod Hanging Anchor
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Installs with standard 1/4-inch ANSI drill bit
- Faster installation resulting in labor savings
- Patented thread design offers low installation torque
- Tough threads for tapping high strength concrete
Documents
Specifications
- ANSI:
- ANSI B212.15
- ASTM:
- ASTM E-488, ASTM B-633
- Application:
- Cable Trays, Fire Protection, Lighting, Overhead Anchoring, Suspended Ceilings, Ventilation Systems, Concrete
- Coating:
- Zinc Plated
- Collection:
- Hangermate®
- Diameter:
- 1/4 in
- FM Approved:
- Yes
- Installation Type:
- Vertical Mount
- Length:
- 1-5/8 in
- Material:
- Carbon Steel
- Product Type:
- Rod Anchor
- Rod Size (in):
- 1/4 in
- Tensile Strength:
- 2835 lbs/inch
- UL Listed:
- Yes