This product requires certification to purchase.

2 x 1/4 in. Rod Hanging Anchor Zinc Plated Carbon Steel

You last purchased this on
 
DEWALT

HangerMate® 2 x 1/4 in. Rod Hanging Anchor Zinc Plated Carbon Steel

  • Fast #
  • Part #DPFM2281300
  • Item #7491311
  • Manufacturer Part #PFM2281300
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

HangerMate® 2 x 1/4 in. Rod Hanging Anchor Zinc Plated Carbon Steel

  • Fast #
  • Part #DPFM2281300
  • Item #7491311
  • Manufacturer Part #PFM2281300
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125 Pallet: 7500
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ease and speed of overhead installation
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
  • Steel and wood Hanger mate can be installed with a drill screw gun
  • Side mount versions available for steel and wood Hanger mate
  • Hanger mate socket drivers used for the steel and wood hangers
  • Installs with standard 3/16 inch ANSI drill bit
  • Faster installation resulting in labor savings
  • Patented thread design offers low installation torque
  • Tough threads for tapping high strength concrete
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633
Application:
Cable Trays, Fire Protection, Lighting, Overhead Anchoring, Suspended Ceilings
Coating:
Zinc Plated
Collection:
HangerMate®
Diameter:
1/4 in
FM Approved:
Yes
Installation Type:
Horizontal Mount, Vertical Mount
Length:
2 in
Material:
Carbon Steel
Product Type:
Rod Anchor
Rod Size (in):
3/8 in
UL Listed:
Yes