2 x 3/8 in. Concrete Anchor
Hangermate® 2 x 3/8 in. Concrete Anchor
Package Quantity Info:
Foot: 1 Inner Pack: 25 Case: 125 Pallet: 6250-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 3/8 x 2 in - 3/8 in rod hanger-c
- International Code Council, Evaluation Service (ICC-ES), ESR-3889; 2018 IBC/IRC, 2015 IBC/IRC, 2012 IBC/IRC, and 2009 IBC/IRC.; ACI 355.2/ASTM E488 and ICC-ES AC193, ACI 318-14, Chapter 17 and ACI-318-11/08 Appendix D.; Category 1 anchors
- Tough threads for tapping high strength concrete
- Patented thread design offers low installation torque
- Fast installation with power tools resulting in labor savings
- Installs into holes drilled with a standard ANSI drill bit
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III, ASTM E-488
- Application:
- Cable Trays, Fire Protection, Lighting, Overhead Anchoring, Suspended Ceilings, Tension Zone, Ventilation Systems
- Collection:
- Hangermate®
- Diameter:
- 3/8 in
- Height:
- 11/19 in
- Length:
- 2 in
- Product Type:
- Concrete Anchor
- Rod Size (in):
- 3/8 in
- Width:
- 33/100 in