3/8 in. Mechanical Anchor
Hangermate® 3/8 in. Mechanical Anchor
Frequently Purchased Together
Product Details
Product Details
- Installs into holes drilled with a standard ANSI drill bit
- Fast installation with power tools resulting in labor savings
- Patented thread design offers low installation torque
- Tough threads for tapping high strength concrete
Specifications
- Application:
- Construction
- Collection:
- Hangermate®
- Diameter:
- 3/8 in
- Length:
- 2 in
- Product Type:
- Mechanical Anchor
- Rod Size (in):
- 1/2 in