Carbon Steel Rod Hanging Anchor
Hangermate® Carbon Steel Rod Hanging Anchor
Frequently Purchased Together
Product Details
Product Details
- Ease and speed of overhead installation
- Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
- Steel and wood Hanger mate can be installed with a drill screw gun
- Side mount versions available for steel and wood Hanger mate
- Hanger mate socket drivers used for the steel and wood hangers
Documents
Specifications
- ASTM:
- ASTM B-633, ASTM A-653
- Application:
- Cable Trays, Fire Protection, Lighting, Overhead Anchoring, Suspended Ceilings, Ventilation Systems, Structural Steel
- Coating:
- Zinc Plated
- Collection:
- Hangermate®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 1/4 in
- FM Approved:
- Yes
- Installation Type:
- Horizontal Mount
- Length:
- 1-1/2 in
- Material:
- Carbon Steel
- Product Type:
- Rod Anchor
- Rod Size (in):
- 3/8 in
- Thread Size:
- 39/50 in
- UL Listed:
- Yes