This product requires certification to purchase.

You last purchased this on
 
DEWALT

Hangermate®

  • Fast #
  • Part #DPFM2211250
  • Item #7264622
  • Manufacturer Part #PFM2211250
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Hangermate®

  • Fast #
  • Part #DPFM2211250
  • Item #7264622
  • Manufacturer Part #PFM2211250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125 Pallet: 7500
Looking for compatible parts?
The quantity entered must be a multiple of 25 – for example, 25, 50, 75, and so on.
Order in multiples of 25
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Installs with standard ANSI drill bit
  • Fast installation with power tools resulting in labor savings
  • Patented thread design offers low installation torque
  • Tough threads for tapping high strength concrete
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B212.15
ASTM:
ASTM E-488, ASTM B-633
Application:
Fire Protection, Ventilation Systems, Cable Trays, Lighting, Suspended Ceilings, Tension Zone, Seismic Loading, Concrete
Coating:
Zinc Plated
Collection:
Hangermate®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
1/4 in
FM Approved:
Yes
Installation Type:
Vertical Mount
Length:
2-1/2 in
Material:
Carbon Steel
Product Type:
Rod Anchor
Rod Size (in):
3/8 in
Thread Size:
31/50 in
UL Listed:
Yes