Pivot Driver
Hangermate® Pivot Driver
Frequently Purchased Together
Product Details
Product Details
- Ease and speed of overhead installation
- Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
- Steel and wood Hangermate can be installed with a drill screw gun
- Side mount versions available for steel and wood Hangermate
- Hangermate socket drivers used for the steel and wood hangers
Specifications
- Application:
- Cable Tray, Hanging Pipe, Lighting Systems, Overhead Utilities, Sprinkler Systems, Suspending Conduit
- Brand Model Compatibility:
- PFM2281150 and PFM2281200 Anchors
- Collection:
- Hangermate®
- FM Approved:
- Yes
- Material:
- Steel
- Product Type:
- Pivot Driver
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes