This product requires certification to purchase.

Socket Driver for PFM2231000 and PFM2231100 Anchors

You last purchased this on
 
DEWALT

Hangermate® Socket Driver for PFM2231000 and PFM2231100 Anchors

  • Fast #
  • Part #DPFM2201200
  • Item #7491325
  • Manufacturer Part #PFM2201200
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Hangermate® Socket Driver for PFM2231000 and PFM2231100 Anchors

  • Fast #
  • Part #DPFM2201200
  • Item #7491325
  • Manufacturer Part #PFM2201200
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 1500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ease and speed of overhead installation
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
  • Steel and wood Hangermate can be installed with a drill screw gun
  • Side mount versions available for steel and wood Hangermate
  • Hangermate socket drivers used for the steel and wood hangers
  • Requires Certification

Specifications

Application:
Cable Tray, Hanging Pipe, Lighting Systems, Overhead Utilities, Sprinkler Systems, Suspending Conduit
Brand Model Compatibility:
PFM2231000 and PFM2231100 Anchors
Collection:
Hangermate®
FM Approved:
Yes
Material:
Steel
Product Type:
Socket Driver
Rod Size (in):
1/4 in;3/8 in
UL Listed:
Yes