Steel Suspender Driver for HangerMate® Threaded Rod Anchors
Hangermate® Steel Suspender Driver for HangerMate® Threaded Rod Anchors
Frequently Purchased Together
Product Details
Product Details
- Ease and speed of overhead installation
- Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
- Solid, one-piece, cold formed and machined anchor
- New head style is both end and cross drilled to accept vertical (in-line) and horizontal (side-mount) applications
- Entire system requires only one driver
- 3/8" to 1/2" thread adapter allows installation of 1/2-13 threaded rod components
Documents
Specifications
- Application:
- Steel Hanger
- Bit Diameter(s) (In):
- 5/16 in
- Bit Sizes:
- 5/16 in
- Brand Model Compatibility:
- HangerMate® Threaded Rod Anchors
- Collection:
- Hangermate®
- Drill Bit Type:
- Driver
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- UL Listed:
- No
- Weight:
- 0.11 lb