1-1/16 in. Open Stock Deep Socket
Impact Ready® 1-1/16 in. Open Stock Deep Socket
Frequently Purchased Together
Product Details
Product Details
- Recessed corners distributes torque across flats - promoting life
- Large laser etched markings - easily identifiable
- Designed for use in both corded & cordless impact drivers and wrenches
- Thinner than wrench sockets for tough to access areas
- Provides the impact driver user with a socket solution
Documents
Specifications
- Application:
- Contractors, Tightening
- Collection:
- Impact Ready®
- Color Finish Name:
- Black Oxide
- Drive Size:
- 1/2 in
- Height:
- 1-11/25 in
- Length:
- 3 in
- Material:
- Chrome Vanadium Steel
- Material Type:
- 50BV30
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Socket Size:
- 1-1/16 in
- Tool Type:
- Socket
- Weight:
- 0.75 lb