4-Piece Magnetic Pivoting Nut Driver Set
Impact Ready® 4-Piece Magnetic Pivoting Nut Driver Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Product designed for use in Impact Drivers and Wrenches
- Industrial strength magnet maximizes fastener retention
- Recessed Corners Drives on flats which minimizes shavings
- Pivoting product pivots up to 20 degrees allowing one to get into tight spaces or corners
Documents
Specifications
- Collection:
- Impact Ready®
- Color Finish Name:
- Black
- Diameter:
- 7/16 in
- Height:
- 6-7/8 in
- Length:
- 3-1/2 in
- Material:
- Black Oxide, Steel
- Number of Pieces:
- 4 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Nut Driver
- Weight:
- 0.58 lb