This product requires certification to purchase.

5-Piece Magnetic Impact Ready Nutsetter Set

DEWALT

Impact Ready® 5-Piece Magnetic Impact Ready Nutsetter Set

  • Fast #
  • Part #DDW2235IR
  • Item #4397281
  • Manufacturer Part #DW2235IR
4.1 out of 5 Customer Rating
Brand image
DEWALT

Impact Ready® 5-Piece Magnetic Impact Ready Nutsetter Set

  • Fast #
  • Part #DDW2235IR
  • Item #4397281
  • Manufacturer Part #DW2235IR
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 2500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented geometry reduces rounding of the hex
  • Advanced hardening process provides maximum durability
  • Impact ready® accessories are designed for use with impact drivers
  • Extra-strength magnets provide strong bit retention
  • 30-day money back guarantee
  • Independently certified to meet applicable standards
  • Requires Certification

Documents


Specifications

Collection:
Impact Ready®
Diameter:
1/2 in
Height:
6-3/4 in
Length:
1-7/8 in
Material:
High Speed Steel
Number of Pieces:
5 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Nut Driver
UPC:
885911085816
Weight:
0.36 lb