This product requires certification to purchase.

IMPACT Driver Accessory RIGHT Angle Attachment

You last purchased this on
 
DEWALT

Impact Ready® IMPACT Driver Accessory RIGHT Angle Attachment

  • Fast #
  • Part #DDWARA100
  • Item #4624145
  • Manufacturer Part #DWARA100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Impact Ready® IMPACT Driver Accessory RIGHT Angle Attachment

  • Fast #
  • Part #DDWARA100
  • Item #4624145
  • Manufacturer Part #DWARA100
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fastener retention while using 1 In. bit tips
  • Yellow/black/silver
  • Fastener retention
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Brand Model Compatibility:
Impact Ready Drill/Driver
Collection:
Impact Ready®
Color Finish Name:
Black/Silver/Yellow
Diameter:
1 in
Height:
8-37/50 in
Length:
4-22/25 in
Material:
Metal, Plastic
Product Type:
Attachment
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
1/4 in
Tool Type:
Right Angle Impact Driver Attachment
Weight:
0.48 lb