LED AAA Motion Sensor Head Lamp
LED AAA Motion Sensor Head Lamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Motion sensor turns the headlamp on and off for easy hands-free usage
- Anti-slip strap secures to hard hat
- Survives our repeated 6.6-ft drop test for extreme durability
- Double the lumen output with the same run time versus the previous generation (DWHT70440)
- IP54 rated for dust and water resistance
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Height:
- 2-9/10 in
- Length:
- 7-9/10 in
- Light Bulb Type:
- LED
- Lumens:
- 200
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.4 lb