This product requires certification to purchase.

1-7/8 in. Carbon Steel Sleeve Anchor

DEWALT

Lok-Bolt AS® 1-7/8 in. Carbon Steel Sleeve Anchor

  • Fast #
  • Part #D05015SPWR
  • Item #5060750
5 out of 5 Customer Rating
Brand image
DEWALT

Lok-Bolt AS® 1-7/8 in. Carbon Steel Sleeve Anchor

  • Fast #
  • Part #D05015SPWR
  • Item #5060750
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 300 Pallet: 8400
Looking for compatible parts?
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
How to get it:
  • Pick Up   Not Available
    0  in  Gaithersburg, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Variety of head styles, lengths and sizes
  • Preassembled anchor for immediate installation
  • Sleeve has 360° contact area for even stress distribution
  • Designed to allow fixture to draw snug against the base material during tightening
  • All steel component design
  • Sleeve design keeps anchor centered in hole
  • Versatile – can be used for solid and hollow concrete or masonry applications
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B212.15
ASTM:
ASTM B-633, ASTM C-90, ASTM C-62
Application:
Doors, Window Frames, Electrical, Mechanical Equipment, General Purpose, Masonry
Coating:
Zinc Plated
Collection:
Lok-Bolt AS®
Diameter:
3/8 in
Drive Type:
Hex
Grade:
1018
Length:
1-7/8 in
Material:
Carbon Steel
Product Type:
Sleeve Anchor
UL Listed:
No