1/4 in. 3-Speed Impact Driver
Max 1/4 in. 3-Speed Impact Driver
Frequently Purchased Together
Product Details
Product Details
- DeWalt-built brushless motor and XR® Li-Ion batteries deliver more runtime and capacity over standard units
- Precision drive in speed 1 for precision applications and added control
- One-handed loading 1/4 in hex chuck with easy grip sleeve, accepts 1 in bit tips
- 3-Speed settings for optimized application versatility
- 3 LEDs with 20-second delay after trigger release, provide visibility without shadows
- Compact and lightweight design to fit into tight areas
- Made in USA
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 20V
- Battery Type:
- Lithium-ion
- CSA Certified:
- No
- Chuck Type:
- Hex
- Collection:
- Max
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- Drive Type:
- Impact
- Height:
- 8 in
- Length:
- 5-3/10 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 3250
- Tool Type:
- Impact Driver
- Torque (In-Lbs):
- 1825 in-lbs
- UL Listed:
- Yes
- Volts:
- 20V
- Weight:
- 2 lb