2 gal Cordless Wet & Dry Vacuum
Max® 2 gal Cordless Wet & Dry Vacuum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cordless operation powered by either an 18V or 20V MAX
- Heavy-duty, crush-resistant, fully-integrated 5 ft (by 1-1/4 in diameter) hose provides durability, flexibility, and ease-of-use
- 2-Gallon tank capacity provides enough storage to empty a toilet or clogged pipe
- Easily accessible, washable/reusable filter, tap or water rinse to clean
- On-board hose and accessory storage makes the vacuum easy to carry/transport
- HEPA rated wet/dry filter traps dust with 99.97% Efficiency at 0.3 Microns
- 1-1/4 in hose diameter
Specifications
- AMP:
- 1.6
- Automatic Shut-Off:
- No
- CFM:
- 31 ft3/min
- Capacity:
- 2 gal
- Collection:
- Max®
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Cordless
- Height:
- 14 in
- Horsepower:
- 1-17/20 hp
- Length:
- 17-1/4 in
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UL Listed:
- Yes
- Vacuum Type:
- Wet & Dry
- Weight:
- 10 lb
- Width:
- 12 in