6-1/2 in. 20V Lithium-Ion Circular Saw Kit
Max® 6-1/2 in. 20V Lithium-Ion Circular Saw Kit
Product Details
Product Details
Specifications
- AMP:
- 4
- Arbor Hole Size:
- 5/8 in
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Collection:
- Max®
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Diameter:
- 6-1/2 in
- Length:
- 12-1/5 in
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 5150
- Saw Type:
- Circular
- UL Listed:
- No
- Volts:
- 20V
- Watts:
- 460 W