20V MAX Cordless Tripod Light Bare
Max 20V MAX Cordless Tripod Light Bare
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Natural white LED provides accurate color visibility, long life span, and stays cool to the touch
- Telescoping pole extends light head to 7 feet to reduce shadows and glare
- Tough shroud protects light head and withstands jobsite conditions
- IP55 rating for weather and dust resistance
- Three brightness settings to customize work space illumination
- Latch mechanism on handle to easily extend and collapse legs
- Over 11 hours runtime
Specifications
- Battery Type:
- Lithium
- Brand Model Compatibility:
- DCL079R1 Cordless Tripod Kit
- Collection:
- Max
- Color Finish Name:
- Yellow
- Height:
- 39 in
- Length:
- 9 in
- Light Bulb Type:
- LED
- Lumens:
- 3000
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 20V
- Weight:
- 16 lb
- Width:
- 10-3/50 in